Zoro Homepage

Entrance Mat, Polypropylene, 3/8" Thick, Dark Brown, 4 ft W x 6 ft L

  • Mfr # SS R046DB

  • Zoro # G7981471


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Width
4 ft.
Overall Length
6 ft
Length
6 ft.
Size
4 ft x 6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS R046DB
Zoro #
G7981471
UPC #
023244890404
Country of Origin
United States

Dimensions

Overall Width
4 ft
Width
4 ft.
Overall Length
6 ft
Length
6 ft.
Size
4 ft x 6 ft
Thickness
3/8"
Mat Length
6 ft
Mat Thickness
3/8 in
Mat Width
4 ft

Details

Item
Entrance Mat
Color
Dark Brown
Backing Material
SBR Rubber
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight Edge
Mat Environment
Indoor
Antimicrobial
No
Face Weight
24.0 oz/sq yd
Mat Color
Dark Brown
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Non-Conductive
Mat Surface Pattern
Waffle
Legend
No legend
Fire Resistant/Fire Retardant
Fire Resistant
Brake Fluid Resistant
No
Edges
Straight edge
Mat Surface Material
Polypropylene
Mat Weaving
Needle Punch
Mat Backing Material
SBR Rubber
Flame Resistant/Fire Retardant
Flame Resistant
Application
Indoor
Face Material Weight
24 oz/sq yd
Backing Material and Surface Material
Polypropylene
Surface Design
Waffle

Description

Entrance Mat, Mat Color Dark Brown, Mat Width 4 ft, Mat Length 6 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Mat Thickness 3/8 in, Edges Straight Edge, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Flame Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.