Tree Marking Paint, 1 qt., Yellow, Solvent -Based

  • Mfr # 23 21 QT YELLOW

  • Zoro # G4954135


product price: $17.19
/ea

Key Features

Paint Color Family
Yellows
Base Type
Solvent
Size
1 qt.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23 21 QT YELLOW
Zoro #
G4954135
UPC #
703212897092
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Yellow
Base Type
Solvent
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Dry Time
1/2 hr.
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Net Weight
32 oz.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Application Temperature
-14 to 90 Degrees F
Line Striping Aerosol
Yes
Dry Time Tack Free
15 min.
Paint and Primer Application Method
Brush, Spray
Application Method
Brush, Spray
Standards
OSHA
Features
Non-Settling
Paint Collection
Temporary Marking Paint
Paint Base Type
Solvent
Chemicals Resisted
Alcohols
Compatible Equipment
Spray Guns
Minimum Application Temperature
-14 Degrees F
Chemical Resistant
Yes
Resistance Properties
Weather Resistant
Permanence
Temporary
Resin Material
Solvent Based
Paint Dispensing Style
Pour
Product Type
Marking Paint
Flammability
Flammable
Maximum Application Temperature
90 Degrees F
Coverage Area
1,320 Linear ft/2 in Stripe
Use Location
Exterior
Surface Material
Wood
Application
Tree Marking

Description

Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Yellow, Size 1 qt, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 32 oz, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.