Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Super Sweeper Super Sweeper 407024 24 in. Gray Flagged Super Sweeper Brush - Pack of 6 407024

Super Sweeper 407024 24 in. Gray Flagged Super Sweeper Brush - Pack of 6 (Discontinued)

  • Mfr # 407024
  • Zoro # G503899849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407024
Zoro #
G503899849
UPC #
10853281003218
Country of Origin
China

Details

Item
Flagged Broom

Description

The Gray Flagged Super Sweep brush is made of high quality styrene bristle to give it a longer life and keep its shape better than standard PVC or polypropylene bristles. The flagged bristle is ideal for fine dirt and dust on smooth surfaces.

Features
  • Flagged Super Sweeper Brush
  • Pack of 6
Specifications
  • Color: Gray
  • Size: 24 in.
  • Dimension: 12" H x 6" W x 24" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.