Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST3U64PICO
Zoro #
G6710095
UPC #
878294034106
Country of Origin
Unknown
Dimensions
Width
0.5"
Height
0.2"
Length
1.3"
Details
Maximum Read Speed
72 MB/s
Maximum Write Speed
28 MB/s
Features
Water Resistant
Product Type
Flash Drive
Description
64GB Pico USB 3.0 Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.