Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NGFF DX3 512GB M.2 SATA3 Solid State Drive

  • Mfr # FNX512MORM

  • Zoro # G316323074


product price: $65.75
/ea

Key Features

Width
0.9 in
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Write Transfer Rate
500-MB/s
Drive Interface Standard
SATA/600
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNX512MORM
Zoro #
G316323074
UPC #
-
Country of Origin
China

Dimensions

Width
0.9 in
Height
0.1 in
Depth
3.1 in

Details

Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Write Transfer Rate
500-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
512 GB
Interface
SATA
Item
Solid State Drive
Maximum Read Transfer Rate
540-MB/s
Durability
Shock Resistant
Features
Triple-level Cell Flash

Description

Specifications Capacity: 512 GB Form Factor: M.2 NGFF Interface: SATA3 NAND Flash: TLC Shock: 1500G operating Vibration: 16G operating Operating Temperature: -40 Degrees C to 85 Degrees C I-temp, 0 Degrees C to 70 Degrees C Sequential Read Rate: up to 480 MB/s Sequential Write Rate: up to 400 MB/s Access Time: 0.2 ms Power Supply: 3.3V ± 5% Thickness: 3.5 mm Dimensions: 22.0 x 80.0 x 3.5 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.