Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Super Tool 23/32" Carbide 135 Deg. Jobber Length Drill Bit 50652

23/32" Carbide 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 50652
  • Zoro # G5065509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50652
Zoro #
G5065509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23/32"
Drill Bit Size
23/32"
Shank Dia.
23/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Jobber Drill,23/32 Carbide Tip,135deg.
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point Type
Split point
Drill Bit Grouping
Drill Bit
Material
Carbide
Drill Bit Material
Carbide

Description

Jobber Drill,23/32 Carbide Tip,135deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.