Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Super Tool #29 Carbide-Tipped 118 Deg. Jobber Length Drill Bit 50360

#29 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 50360
  • Zoro # G5068449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50360
Zoro #
G5068449
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#20
Shank Dia.
0.1360"
Drill Bit Dimension Type
Wire

Details

Item
Jobber Drill Carbide Tip,No29
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Point Type
Standard Point
Material
Carbide-Tipped
Drill Bit Material
Carbide-Tipped
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Point type
Standard Point

Description

Jobber Drill Carbide Tip,No29, Drill Bit Size #20, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.