Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.4 mm dia. Carbide Tipped Jobber Length Drill, 118 deg Standard Point

  • Mfr # 301044

  • Zoro # G715761934


product price: $28.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301044
Zoro #
G715761934
UPC #
095801771266
Country of Origin
United States

Description

Super ToolThe leading manufacturer of high quality Cutting tools. Our assortment includes Counter bore Reamer Keyseat Cutter Slitting Saw Milling Cutter. We are committed to provide durable tools with home grown American pride. We manufacture an exceptional line of high performance cutting tools utilizing our unique and exclusive manufacturing process. Our skilled artisans are proficient in working with the most advanced technical resources to bring out ground breaking products. Features -4.4 mm diameter Carbide tipped jobber length drill -56 mm Length Flute -118 deg Standard Point Specifications - Dimension: 0.17in H x 0.17in W x 3.38in L - Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.