This item is Discontinued.

Super Tool 6.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.2mm 301062

6.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.2mm (Discontinued)

  • Mfr # 301062
  • Zoro # G5069821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301062
Zoro #
G5069821
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
6.20mm
Shank Dia.
6.2mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Carbide Tip,6.2mm
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Point Type
Standard Point
Material
Carbide-Tipped
Drill Bit Material
Carbide-Tipped

Description

Jobber Drill Carbide Tip,6.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.