Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Super Tool A Carbide 135 Deg. Jobber Length Drill Bit 50595

A Carbide 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # 50595
  • Zoro # G5066069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50595
Zoro #
G5066069
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
A
Shank Dia.
0.2340"
Drill Bit Dimension Type
Letter

Details

Item
Jobber Drill,A Carbide Tip,135deg.
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point Type
Split point
Material
Carbide
Drill Bit Material
Carbide
Drill Bit Grouping
Drill Bit
Point type
Split point

Description

Jobber Drill,A Carbide Tip,135deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.