Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1650 In., 4 Fl, Carb Tip

  • Mfr # 56551650

  • Zoro # G7955071


product price: $63.19
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551650
Zoro #
G7955071
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1650 in - 0.1650
Flute Length
1 in
Size
0.1650"
Shank Size
0.1510"
Dimension Type
Decimal inch
Overall Length
4 in
Reamer Size
5/32 in
Size- Decimal
0.1650" (0.1650)
Large End Dia.
0.1650"
Shank Dia.
9/64 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Material
Carbide Tipped
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Shank Type
Straight
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Number of Flutes
4
Reamer Application
Through Hole
Decimal Equivalent
0.1650
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.