Zoro Homepage

Chucking Reamer, 0.1805 In., 4 Fl, Carb Tip

  • Mfr # 56551805

  • Zoro # G8235351


product price: $56.59
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551805
Zoro #
G8235351
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1805 in - 0.1805
Flute Length
1 1/8 in
Size- Decimal
0.1805" (0.1805)
Overall Length
4 in
Reamer Size
11/64 in
Size
0.1805"
Shank Dia.
11/64 in
Shank Size
0.1719"
Dimension Type
Decimal inch
Large End Dia.
0.1805"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.