Zoro Homepage

Chucking Reamer, 0.1870 In., 4 Fl, Carb Tip

  • Mfr # 56551870

  • Zoro # G7807082


product price: $56.49
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551870
Zoro #
G7807082
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1870 in - 0.1870
Flute Length
1 1/8 in
Reamer Size
11/64 in
Shank Dia.
11/64 in
Dimension Type
Decimal inch
Overall Length
4 in
Size- Decimal
0.1870" (0.1870)
Size
0.1870"
Shank Size
0.1719"
Large End Dia.
0.1870"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Spiral Direction
Neutral
Cutting Direction
Right Hand
Number of Flutes
4
Decimal Equivalent
0.1870
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Material
Carbide Tipped
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Dowel Pin, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.