Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1930 In., 4 Fl, Carb Tip

  • Mfr # 56551930

  • Zoro # G7828511


product price: $56.59
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56551930
Zoro #
G7828511
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1930 in - 0.1930
Flute Length
1 1/8 in
Size
0.1930"
Shank Size
0.1719"
Overall Length
5 in
Size- Decimal
0.1930" (0.1930)
Reamer Size
3/16 in
Shank Dia.
11/64 in
Large End Dia.
0.1930"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Number of Flutes
4
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Primary Material Application
All Materials
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.1930
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Shank Type
Straight
Material
Carbide Tipped
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.