Zoro Homepage

Chucking Reamer, 0.2015 In., 4 Fl, Carb Tip

  • Mfr # 56552015

  • Zoro # G8163723


product price: $61.79
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552015
Zoro #
G8163723
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2015 in - 0.2015
Flute Length
1 1/8 in
Size- Decimal
0.2015" (0.2015)
Reamer Size
3/16 in
Large End Dia.
0.2015"
Shank Size
0.1719"
Shank Dia.
11/64 in
Size
0.2015"
Dimension Type
Decimal inch
Overall Length
5 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.