Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2445 In., 4 Fl, Carb Tip

  • Mfr # 56552445

  • Zoro # G8258433


product price: $58.89
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56552445
Zoro #
G8258433
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2445 in - 0.2445
Flute Length
1 1/2 in
Shank Dia.
7/32 in
Overall Length
6 in
Size- Decimal
0.2445" (0.2445)
Large End Dia.
0.2445"
Shank Size
0.2343"
Dimension Type
Decimal inch
Size
0.2445"
Reamer Size
15/64 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Reamer Application
Through Hole
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Spiral Direction
Neutral
Number of Flutes
4
Material
Carbide Tipped
Shank Type
Straight
Decimal Equivalent
0.2445
Coolant Through
No
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.