Zoro Homepage

Chucking Reamer, 0.2470 In., 4 Fl, Carb Tip

  • Mfr # 56552470

  • Zoro # G8470603


product price: $56.49
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552470
Zoro #
G8470603
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2470 in - 0.2470
Flute Length
1 1/2 in
Dimension Type
Decimal inch
Shank Dia.
7/32 in
Reamer Size
15/64 in
Large End Dia.
0.2470"
Overall Length
6 in
Size
0.2470"
Shank Size
0.2343"
Size- Decimal
0.2470" (0.2470)
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.