Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2840 In., 4 Fl, Carb Tip

  • Mfr # 56552840

  • Zoro # G8003667


product price: $62.59
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552840
Zoro #
G8003667
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2840 in - 0.2840
Flute Length
1 1/2 in
Overall Length
6 in
Shank Size
0.2343"
Reamer Size
9/32 in
Size
0.2840"
Shank Dia.
7/32 in
Dimension Type
Decimal inch
Large End Dia.
0.2840"
Size- Decimal
0.2840" (0.2840)
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Coolant Through
No
Chamfer
45 Degrees
Reamer Application
Through Hole
Material
Carbide Tipped
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Primary Material Application
All Materials
Shank Type
Straight
Number of Flutes
4
Spiral Direction
Neutral
Cutting Direction
Right Hand
Decimal Equivalent
0.2840
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.