Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.2955 In., 4 Fl, Carb Tip

  • Mfr # 56552955

  • Zoro # G7984067


product price: $62.59
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56552955
Zoro #
G7984067
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2955 in - 0.2955
Flute Length
1 1/2 in
Size- Decimal
0.2955" (0.2955)
Shank Size
0.2812"
Dimension Type
Decimal inch
Overall Length
6 in
Size
0.2955"
Reamer Size
9/32 in
Shank Dia.
17/64 in
Large End Dia.
0.2955"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Coolant Through
No
Reamer Application
Through Hole
Chamfer
45 Degrees
Decimal Equivalent
0.2955
Spiral Direction
Neutral
Number of Flutes
4
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Material
Carbide Tipped
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.