Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3115 In., 4 Fl, Carb Tip

  • Mfr # 947831

  • Zoro # G8464023


product price: $57.19
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947831
Zoro #
G8464023
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3115 in - 0.3115
Flute Length
1 1/2 in
Overall Length
6 in
Size
0.3115"
Large End Dia.
0.3115"
Dimension Type
Decimal inch
Shank Dia.
17/64 in
Shank Size
0.2812"
Reamer Size
19/64 in
Size- Decimal
0.3115" (0.3115)
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Shank Type
Straight
Material
Carbide Tipped
Decimal Equivalent
0.3115
Chamfer
45 Degrees
Number of Flutes
4
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Undersized, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.