Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3180 In., 4 Fl, Carb Tip

  • Mfr # 56553180

  • Zoro # G7872392


product price: $61.19
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553180
Zoro #
G7872392
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3180 in - 0.3180
Flute Length
1 1/2 in
Shank Size
0.2812"
Shank Dia.
17/64 in
Reamer Size
5/16 in
Large End Dia.
0.3180"
Size- Decimal
0.3180" (0.3180)
Dimension Type
Decimal inch
Overall Length
6 in
Size
0.3180"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application
All Materials
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
4
Spiral Direction
Neutral
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Shank Type
Straight
Chamfer
45 Degrees
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Through
No
Primary Material Application
All Materials
Decimal Equivalent
0.3180
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.