Zoro Homepage

Chucking Reamer, 0.3305 In., 4 Fl, Carb Tip

  • Mfr # 56553305

  • Zoro # G7808674


product price: $64.39
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553305
Zoro #
G7808674
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3305 in - 0.3305
Flute Length
1 1/2 in
Reamer Size
21/64 in
Overall Length
6 in
Size
0.3305"
Shank Dia.
17/64 in
Dimension Type
Decimal inch
Large End Dia.
0.3305"
Size- Decimal
0.3305" (0.3305)
Shank Size
0.2812"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.