Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3440 In., 4 Fl, Carb Tip

  • Mfr # 56553440

  • Zoro # G8032062


product price: $61.19
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553440
Zoro #
G8032062
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3440 in - 0.3440
Flute Length
1 1/2 in
Large End Dia.
0.3440"
Overall Length
6 in
Shank Dia.
17/64 in
Shank Size
0.2812"
Size- Decimal
0.3440" (0.3440)
Size
0.3440"
Dimension Type
Decimal inch
Reamer Size
11/32 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Reamer Application
Through Hole
Shank Type
Straight
Spiral Direction
Neutral
Cutting Direction
Right Hand
Chamfer
45 Degrees
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.3440
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Primary Material Application
All Materials
Secondary Material Application
All Materials
Number of Flutes
4
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Material
Carbide Tipped
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.