Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3510 In., 4 Fl, Carb Tip

  • Mfr # 56553510

  • Zoro # G8272214


product price: $61.19
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553510
Zoro #
G8272214
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3510 in - 0.3510
Flute Length
1 3/4 in
Large End Dia.
0.3510"
Size
0.3510"
Shank Dia.
9/32 in
Reamer Size
11/32 in
Size- Decimal
0.3510" (0.3510)
Dimension Type
Decimal inch
Overall Length
7 in
Shank Size
0.3125"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Through
No
Chamfer
45 Degrees
Shank Type
Straight
Secondary Material Application
All Materials
Decimal Equivalent
0.3510
Number of Flutes
4
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Cutting Direction
Right Hand
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.