Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.3705 In., 4 Fl, Carb Tip

  • Mfr # 56553705

  • Zoro # G8173654


product price: $61.59
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56553705
Zoro #
G8173654
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3705 in - 0.3705
Flute Length
1 3/4 in
Size
0.3705"
Dimension Type
Decimal inch
Size- Decimal
0.3705" (0.3705)
Reamer Size
23/64 in
Shank Dia.
5/16 in
Overall Length
7 in
Shank Size
0.3125"
Large End Dia.
0.3705"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Secondary Material Application
All Materials
Number of Flutes
4
Decimal Equivalent
0.3705
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Reamer Application
Through Hole
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Through
No
Chamfer
45 Degrees
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material
Carbide Tipped
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.