Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4530 In., 4 Fl, Carb Tip

  • Mfr # 56554530

  • Zoro # G8149242


product price: $68.99
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56554530
Zoro #
G8149242
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4530 in - 0.4530
Flute Length
1 3/4 in
Size
0.4530"
Reamer Size
7/16 in
Overall Length
7 in
Size- Decimal
0.4530" (0.4530)
Shank Dia.
3/8 in
Dimension Type
Decimal inch
Large End Dia.
0.4530"
Shank Size
0.3750"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Cutting Direction
Right Hand
Material
Carbide Tipped
Reamer Application
Through Hole
Chamfer
45 Degrees
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Decimal Equivalent
0.4530
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Through
No
Secondary Material Application
All Materials
Spiral Direction
Neutral
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.