Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4600 In., 4 Fl, Carb Tip

  • Mfr # 56554600

  • Zoro # G8360161


product price: $67.59
/ea

Key Features

Size - Decimal
0.4600 in - 0.4600
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554600
Zoro #
G8360161
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4600 in - 0.4600
Flute Length
1 3/4 in
Large End Dia.
0.4600"
Reamer Size
29/64 in
Size- Decimal
0.4600" (0.4600)
Dimension Type
Decimal inch
Overall Length
7 in
Shank Size
0.3750"
Size
0.4600"
Shank Dia.
3/8 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4600
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Secondary Material Application
All Materials
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer
45 Degrees
Material
Carbide Tipped
Coolant Through
No
Number of Flutes
4
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.