Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4665 In., 4 Fl, Carb Tip

  • Mfr # 56554665

  • Zoro # G8365384


product price: $68.69
/ea

Key Features

Size - Decimal
0.4665 in - 0.4665
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554665
Zoro #
G8365384
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4665 in - 0.4665
Flute Length
1 3/4 in
Reamer Size
29/64 in
Large End Dia.
0.4665"
Dimension Type
Decimal inch
Size
0.4665"
Shank Dia.
3/8 in
Overall Length
7 in
Size- Decimal
0.4665" (0.4665)
Shank Size
0.3750"
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Reamer Application
Through Hole
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Number of Flutes
4
Primary Material Application
All Materials
Coolant Through
No
Secondary Material Application
All Materials
Decimal Equivalent
0.4665
Material
Carbide Tipped
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.