Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4755 In., 6 Fl, Carb Tip

  • Mfr # 56554755

  • Zoro # G8107111


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554755
Zoro #
G8107111
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4755 in - 0.4755
Flute Length
2 in
Dimension Type
Decimal inch
Shank Dia.
3/8 in
Shank Size
0.4375"
Reamer Size
15/32 in
Size
0.4755"
Size- Decimal
0.4755" (0.4755)
Large End Dia.
0.4755"
Overall Length
8 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide Tipped
Reamer Application
Through Hole
Number of Flutes
6
Primary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.4755
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.