Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4870 In., 6 Fl, Carb Tip

  • Mfr # 56554870

  • Zoro # G7812393


product price: $73.49
/ea

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554870
Zoro #
G7812393
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4870 in - 0.4870
Flute Length
2 in
Reamer Size
31/64 in
Size
0.4870"
Size- Decimal
0.4870" (0.4870)
Shank Size
0.4375"
Large End Dia.
0.4870"
Shank Dia.
7/16 in
Overall Length
8 in
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer
45 Degrees
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material
Carbide Tipped
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Number of Flutes
6
Coolant Through
No
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.4870
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.