Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4980 In., 6 Fl, Carb Tip

  • Mfr # 56554980

  • Zoro # G8114075


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56554980
Zoro #
G8114075
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4980 in - 0.4980
Flute Length
2 in
Size- Decimal
0.4980" (0.4980)
Large End Dia.
0.4980"
Overall Length
8 in
Dimension Type
Decimal inch
Shank Size
0.4375"
Shank Dia.
7/16 in
Size
0.4980"
Reamer Size
31/64 in
Cutting Dia. Tolerance
+0.0002 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4980
Cutting Direction
Right Hand
Chamfer
45 Degrees
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
6
Material
Carbide Tipped
Primary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Coolant Through
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Dowel Pin, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.