Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5190 In., 6 Fl, Carb Tip

  • Mfr # 56555190

  • Zoro # G7841635


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56555190
Zoro #
G7841635
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5190 in - 0.5190
Flute Length
2 in
Size- Decimal
0.5190" (0.5190)
Size
0.5190"
Overall Length
8 in
Reamer Size
33/64 in
Shank Dia.
7/16 in
Shank Size
0.4375"
Large End Dia.
0.5190"
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Spiral Direction
Neutral
Decimal Equivalent
0.5190
Coolant Through
No
Material
Carbide Tipped
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Number of Flutes
6
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.