Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5220 In., 6 Fl, Carb Tip

  • Mfr # 56555220

  • Zoro # G8235561


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56555220
Zoro #
G8235561
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5220 in - 0.5220
Flute Length
2 in
Dimension Type
Decimal inch
Overall Length
8 in
Shank Dia.
7/16 in
Large End Dia.
0.5220"
Reamer Size
33/64 in
Shank Size
0.4375"
Size
0.5220"
Size- Decimal
0.5220" (0.5220)
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide Tipped
Primary Material Application
All Materials
Decimal Equivalent
0.5220
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, S1
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Coolant Through
No
Chamfer
45 Degrees
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.