Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5225 In., 6 Fl, Carb Tip

  • Mfr # 56555225

  • Zoro # G8331574


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56555225
Zoro #
G8331574
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5225 in - 0.5225
Flute Length
2 in
Size- Decimal
0.5225" (0.5225)
Size
0.5225"
Shank Size
0.4375"
Overall Length
8 in
Large End Dia.
0.5225"
Reamer Size
33/64 in
Shank Dia.
7/16 in
Dimension Type
Decimal inch
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Primary Material Application
All Materials
Number of Flutes
6
Shank Type
Straight
Chamfer
45 Degrees
Cutting Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.5225
Material
Carbide Tipped
Coolant Through
No
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.