Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.5975 In., 6 Fl, Carb Tip

  • Mfr # 56555975

  • Zoro # G7990787


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56555975
Zoro #
G7990787
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5975 in - 0.5975
Flute Length
2 1/4 in
Shank Size
0.5625"
Size
0.5975"
Overall Length
9 in
Large End Dia.
0.5975"
Shank Dia.
7/16 in
Dimension Type
Decimal inch
Reamer Size
19/32 in
Size- Decimal
0.5975" (0.5975)
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.5975
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Material
Carbide Tipped
Shank Type
Straight
Number of Flutes
6
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.