Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.6480 In., 6 Fl, Carb Tip

  • Mfr # 56556480

  • Zoro # G8439331


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56556480
Zoro #
G8439331
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6480 in - 0.6480
Flute Length
2 1/4 in
Size
0.6480"
Large End Dia.
0.6480"
Size- Decimal
0.6480" (0.6480)
Dimension Type
Decimal inch
Overall Length
9 in
Shank Dia.
9/16 in
Shank Size
0.5625"
Reamer Size
5/8 in
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
All Materials
Decimal Equivalent
0.6480
Primary Material Application
All Materials
Chamfer
45 Degrees
Material
Carbide Tipped
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
6
Cutting Direction
Right Hand
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Chamfer Angle
45 Degrees
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.