Zoro Homepage

Chucking Reamer, 0.6670 In., 6 Fl, Carb Tip

  • Mfr # 56556670

  • Zoro # G8024082


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56556670
Zoro #
G8024082
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6670 in - 0.6670
Flute Length
2 1/4 in
Shank Dia.
9/16 in
Size
0.6670"
Large End Dia.
0.6670"
Shank Size
0.5625"
Reamer Size
21/32 in
Dimension Type
Decimal inch
Overall Length
9 in
Size- Decimal
0.6670" (0.6670)
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.