Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.6965 In., 6 Fl, Carb Tip

  • Mfr # 56556965

  • Zoro # G8438263


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56556965
Zoro #
G8438263
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.6965 in - 0.6965
Flute Length
2 1/4 in
Size- Decimal
0.6965" (0.6965)
Reamer Size
11/16 in
Dimension Type
Decimal inch
Shank Size
0.5625"
Large End Dia.
0.6965"
Shank Dia.
9/16 in
Overall Length
9 in
Size
0.6965"
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
All Materials
Material
Carbide Tipped
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Cutting Direction
Right Hand
Reamer Application
Through Hole
Decimal Equivalent
0.6965
Number of Flutes
6
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.