Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.7330 In., 6 Fl, Carb Tip

  • Mfr # 56557330

  • Zoro # G8232822


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56557330
Zoro #
G8232822
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.7330 in - 0.7330
Flute Length
2 1/2 in
Reamer Size
23/32 in
Shank Size
0.6250"
Size- Decimal
0.7330" (0.7330)
Dimension Type
Decimal inch
Overall Length
9 1/2 in
Size
0.7330"
Shank Dia.
9/16 in
Large End Dia.
0.7330"
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Cutting Direction
Right Hand
Decimal Equivalent
0.7330
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Secondary Material Application
All Materials
Number of Flutes
6
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Shank Type
Straight
Reamer Application
Through Hole
Material
Carbide Tipped
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.