Zoro Homepage

Chucking Reamer, 0.7490 In., 6 Fl, Carb Tip

  • Mfr # 947874

  • Zoro # G8417823


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947874
Zoro #
G8417823
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.7490 in - 0.7490
Flute Length
2 1/2 in
Dimension Type
Decimal inch
Size- Decimal
0.7490" (0.7490)
Reamer Size
47/64 in
Size
0.7490"
Overall Length
9 1/2 in
Shank Dia.
5/8 in
Shank Size
0.6250"
Large End Dia.
0.7490"
Cutting Dia. Tolerance
+0.0003 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Undersized, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.