Zoro Homepage

Chucking Reamer, 1-1/8In, 8 Flute, Carb Tip

  • Mfr # 55308

  • Zoro # G8379856


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/8 in - 1.1250
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55308
Zoro #
G8379856
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/8 in - 1.1250
Flute Length
2 7/8 in
Overall Length
11 in
Size- Decimal
1-1/8" (1.1250)
Shank Dia.
7/8 in
Shank Size
0.8750"
Dimension Type
Fractional Inch
Size
1-1/8"
Reamer Size
1 1/8 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
1.1250
Cutting Direction
Right Hand
Spiral Direction
Neutral
Primary Material Application
All Materials
Number of Flutes
8
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Material
Carbide Tipped
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Secondary Material Application
All Materials
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.