Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-3/16 In., 8 Fl, Carb Tip

  • Mfr # 55312

  • Zoro # G8066362


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-3/16 in - 1.1875
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55312
Zoro #
G8066362
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/16 in - 1.1875
Flute Length
2 7/8 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Shank Size
1.0000"
Size
1-3/16"
Size- Decimal
1-3/16" (1.1875)
Reamer Size
1 3/16 in
Overall Length
11 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Shank Type
Straight
Chamfer
45 Degrees
Decimal Equivalent
1.1875
Spiral Direction
Neutral
Coolant Through
No
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
8
Secondary Material Application
All Materials
Reamer Application
Through Hole
Material
Carbide Tipped
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.