Chucking Reamer, 1-5/8In, 8 Flute, Carb Tip
Mfr # 55266
Zoro # G8217571
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-5/8 in - 1.6250
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55266
Zoro #
G8217571
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1-5/8 in - 1.6250
Flute Length
3 3/4 in
Size
1-5/8"
Overall Length
13 in
Reamer Size
1 5/8 in
Size- Decimal
1-5/8" (1.6250)
Shank Dia.
1 1/4 in
Shank Size
1.2500"
Dimension Type
Fractional Inch
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.