Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-7/8 In., 10 Fl, Carb Tip

  • Mfr # 55270

  • Zoro # G8142425


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-7/8 in - 1.8750
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55270
Zoro #
G8142425
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-7/8 in - 1.8750
Flute Length
4 1/4 in
Shank Size
1.5000"
Overall Length
14 in
Size
1-7/8"
Shank Dia.
1 1/2 in
Dimension Type
Fractional Inch
Size- Decimal
1-7/8" (1.8750)
Reamer Size
1 7/8 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Cutting Direction
Right Hand
Decimal Equivalent
1.8750
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Material
Carbide Tipped
Reamer Application
Through Hole
Spiral Direction
Neutral
Number of Flutes
10
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.