Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip

  • Mfr # 947899

  • Zoro # G8250846


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1.0010 in - 1.0010
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947899
Zoro #
G8250846
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.0010 in - 1.0010
Flute Length
2 3/4 in
Size
1.0010"
Overall Length
10 1/2 in
Size- Decimal
1.0010" (1.0010)
Large End Dia.
1.0000"
Dimension Type
Decimal inch
Reamer Size
1 in
Shank Size
0.8750"
Shank Dia.
7/8 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide Tipped
Coolant Through
No
Decimal Equivalent
1.0010
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
8
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.