Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/64In, 4 Flute, Carb Tip

  • Mfr # 55211

  • Zoro # G8002355


product price: $48.89
/ea

Key Features

Size - Decimal
11/64 in - 0.1719
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55211
Zoro #
G8002355
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/64 in - 0.1719
Flute Length
1 in
Size- Decimal
11/64" (0.1719)
Size
11/64"
Shank Size
0.1510"
Dimension Type
Fractional Inch
Reamer Size
11/64 in
Overall Length
4 in
Shank Dia.
9/64 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Cutting Direction
Right Hand
Shank Type
Straight
Chamfer
45 Degrees
Decimal Equivalent
0.1719
Primary Material Application
All Materials
Material
Carbide Tipped
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, S1
Coolant Through
No
Number of Flutes
4
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.