Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13.5mm, 6 Flute, Carb Tip

  • Mfr # 5655135

  • Zoro # G8002565


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13.50mm - 0.5315
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655135
Zoro #
G8002565
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13.50mm - 0.5315
Flute Length
51.00 mm
Shank Size
0.4375"
Shank Dia.
11.1 mm
Size
13.50mm
Reamer Size
13.50 mm
Overall Length
203.00 mm
Dimension Type
Metric
Size- Decimal
13.50mm (0.5315)
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Decimal Equivalent
0.5315
Number of Flutes
6
Material
Carbide Tipped
Primary Material Application
All Materials
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N, S1
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 13.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.