Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13/64In, 4 Flute, Carb Tip

  • Mfr # 55213

  • Zoro # G8239131


product price: $48.19
/ea

Key Features

Size - Decimal
13/64 in - 0.2031
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55213
Zoro #
G8239131
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13/64 in - 0.2031
Flute Length
1 1/8 in
Dimension Type
Fractional Inch
Shank Size
0.1718"
Shank Dia.
5/32 in
Size- Decimal
13/64" (0.2031)
Overall Length
4 1/2 in
Size
13/64"
Reamer Size
13/64 in
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
4
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application ISO Code
K, N1, N3, N4, O, P
Material Applications
Aluminum, Brass, Brick, Bronze, Cast Iron, Ceramic, Composite, Concrete, Copper, Glass, Magnesium, Plastic, Porcelain, Rebar, Steel, Thermoplastic
Decimal Equivalent
0.2031
Shank Type
Straight
Primary Material Application
All Materials
Material
Carbide Tipped
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.