Zoro Homepage

Chucking Reamer, 14.5mm, 6 Flute, Carb Tip

  • Mfr # 5655145

  • Zoro # G7945926


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
14.50mm - 0.5709
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655145
Zoro #
G7945926
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
14.50mm - 0.5709
Flute Length
51.00 mm
Size
14.50mm
Shank Dia.
11.1 mm
Overall Length
203.00 mm
Reamer Size
14.50 mm
Shank Size
0.4375"
Dimension Type
Metric
Size- Decimal
14.50mm (0.5709)
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 14.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.