Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 14mm, 6 Flute, Carbide Tip

  • Mfr # 5655140

  • Zoro # G7959393


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Size - Decimal
14.00mm - 0.5512
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655140
Zoro #
G7959393
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
14.00mm - 0.5512
Flute Length
51.00 mm
Reamer Size
14.00 mm
Shank Dia.
11.1 mm
Size- Decimal
14.00mm (0.5512)
Shank Size
0.4375"
Overall Length
203.00 mm
Size
14.00mm
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0004 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Material
Carbide Tipped
Coolant Through
No
Number of Flutes
6
Shank Type
Straight
Spiral Direction
Neutral
Cutting Direction
Right Hand
Primary Material Application
All Materials
Chamfer
45 Degrees
Decimal Equivalent
0.5512
Primary Material Application ISO Code
K, M, N, S1
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.